
Standard Brake Rotor, 121.46032
Mfr # 121.46032
Zoro # G4477336
product price: $39.99
/eaKey Features
Discard Thickness
0.882 in
Grade
Standard
Lug Hole Quantity
5
Outside Dia.
10.866 in
Rotor Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.46032
Zoro #
G4477336
UPC #
-
Country of Origin
Unknown
Dimensions
Discard Thickness
0.882 in
Outside Dia.
10.866 in
Nominal Thickness
0.945 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Center Hole Diameter
69.000 mm
Stud/Lug Hole Diameter
12.500 mm
Height
45.300 mm
Details
Grade
Standard
Lug Hole Quantity
5
Rotor Type
Vented
Disc Mounting
Floating
Surface Finish
Smooth
Style
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.