Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.46034

  • Mfr # 121.46034

  • Zoro # G500544728


product price: $49.69
/ea

Key Features

Grade
Standard
Discard Thickness
0.724 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Lug Hole Quantity
5
Drum Dia
6.654 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.46034
Zoro #
G500544728
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.724 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Outside Dia.
284.000 mm
Nominal Thickness
0.787 in
Center Hole Diameter
3.543 in
Height
53.000 mm
Stud/Lug Hole Diameter
12.600 mm
Nominal Drum Diameter
168.000 mm

Details

Grade
Standard
Lug Hole Quantity
5
Drum Dia
6.654 in
Style
Straight
Rotor Type
Vented
Surface Finish
Smooth
Disc Mounting
Floating / DIH

Description

Standard Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.