Zoro Homepage

Standard Brake Rotor, 121.46042

  • Mfr # 121.46042

  • Zoro # G4478812


product price: $35.15
/ea

Key Features

Nominal Thickness
24.000 mm
Style
Straight
Lug Hole Quantity
5
Rotor Type
Vented
Mounting Bolt Hole Circle Diameter
114.300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.46042
Zoro #
G4478812
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
24.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Center Hole Diameter
2.720 in
Outside Dia.
255.600 mm
Stud/Lug Hole Diameter
0.496 in
Height
1.783 in
Discard Thickness
22.400 mm

Details

Style
Straight
Lug Hole Quantity
5
Rotor Type
Vented
Surface Finish
Smooth
Grade
Standard
Disc Mounting
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.