
Standard Brake Rotor, 121.46055
Mfr # 121.46055
Zoro # G4477686
product price: $50.55
/eaKey Features
Rotor Type
Vented
Bolt Hole Dia. (mm)
12.2 mm
Nominal Thickness
23.9 mm
Height
56.1 mm
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.46055
Zoro #
G4477686
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.2 mm
Nominal Thickness
23.9 mm
Height
56.1 mm
Outside Dia.
288 mm
Bolt Circle Dia.
136 mm
Minimum Thickness
22 mm
Center Hole Diameter
110 mm
Details
Rotor Type
Vented
Surface Finish
Smooth
Bolt Holes
5
Grade
Standard
Vane Style
Straight
Disc Mounting
Behind the Hub
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.