
Standard Brake Rotor, 121.46062
Mfr # 121.46062
Zoro # G4479567
product price: $40.39
/eaKey Features
Lug Hole Quantity
6
Nominal Thickness
26mm (1.02")
Thickness
24.4mm (0.96")
Rotor Dia.
290mm (11.42")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.46062
Zoro #
G4479567
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26mm (1.02")
Thickness
24.4mm (0.96")
Rotor Dia.
290mm (11.42")
Hub Hole Diameter
94mm (3.7")
Rotor Height
46.3mm (1.823")
Lug Holes Size
12.6mm (0.496")
Details
Lug Hole Quantity
6
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
139.7mm (5.5")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.