Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.46064

  • Mfr # 121.46064

  • Zoro # G4478386


product price: $62.39
/ea

Key Features

Rotor Type
Vented
Surface Finish
Smooth
Disc Mounting
Floating
Height
1.713 in
Mounting Bolt Hole Circle Diameter
4.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.46064
Zoro #
G4478386
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.713 in
Mounting Bolt Hole Circle Diameter
4.500 in
Center Hole Diameter
69.000 mm
Nominal Thickness
1.260 in
Nominal Drum Diameter
5.787 in
Stud/Lug Hole Diameter
0.496 in
Outside Dia.
12.598 in
Discard Thickness
1.173 in

Details

Rotor Type
Vented
Surface Finish
Smooth
Disc Mounting
Floating
Grade
Standard
Style
Pillar
Lug Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.