Zoro Homepage

Standard Brake Rotor, 121.46069

  • Mfr # 121.46069

  • Zoro # G4479661


product price: $32.85
/ea

Key Features

Center Hole Diameter
2.717 in
Discard Thickness
8.400 mm
Rotor Type
Solid
Disc Mounting
Floating / DIH
Nominal Thickness
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.46069
Zoro #
G4479661
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.717 in
Discard Thickness
8.400 mm
Nominal Thickness
0.394 in
Nominal Drum Diameter
168.000 mm
Outside Dia.
261.000 mm
Height
2.370 in
Stud/Lug Hole Diameter
0.492 in
Mounting Bolt Hole Circle Diameter
114.300 mm

Details

Rotor Type
Solid
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Drum Dia
6.654 in
Surface Finish
Smooth
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.