Zoro Homepage

Standard Brake Rotor, 121.47016

  • Mfr # 121.47016

  • Zoro # G4479637


product price: $26.15
/ea

Key Features

Discard Thickness
16.000 mm
Rotor Type
Vented
Outside Dia.
9.547 in
Disc Mounting
Floating
Nominal Thickness
18.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.47016
Zoro #
G4479637
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
16.000 mm
Outside Dia.
9.547 in
Nominal Thickness
18.000 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
58.100 mm
Height
2.087 in
Stud/Lug Hole Diameter
0.508 in

Details

Rotor Type
Vented
Disc Mounting
Floating
Style
Straight
Lug Hole Quantity
5
Surface Finish
Smooth
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.