Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.47017

  • Mfr # 121.47017

  • Zoro # G4481481


product price: $36.49
/ea

Key Features

Nominal Thickness
0.394 in
Surface Finish
Smooth
Stud/Lug Hole Diameter
12.900 mm
Lug Hole Quantity
5
Discard Thickness
8.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.47017
Zoro #
G4481481
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.394 in
Stud/Lug Hole Diameter
12.900 mm
Discard Thickness
8.500 mm
Nominal Drum Diameter
170.000 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Center Hole Diameter
58.000 mm
Outside Dia.
11.406 in
Height
2.591 in

Details

Surface Finish
Smooth
Lug Hole Quantity
5
Grade
Standard
Disc Mounting
Floating / DIH
Rotor Type
Solid
Drum Dia
6.732 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.