Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.47029

  • Mfr # 121.47029

  • Zoro # G4473547


product price: $37.85
/ea

Key Features

Surface Finish
Smooth
Mounting Bolt Hole Circle Diameter
100.000 mm
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Nominal Thickness
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.47029
Zoro #
G4473547
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
100.000 mm
Nominal Thickness
0.394 in
Center Hole Diameter
58.000 mm
Outside Dia.
285.700 mm
Nominal Drum Diameter
190.000 mm
Discard Thickness
0.335 in
Height
63.600 mm
Stud/Lug Hole Diameter
0.512 in

Details

Surface Finish
Smooth
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Drum Dia
7.52 in
Grade
Standard
Rotor Type
Solid

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.