
Standard Brake Rotor, 121.47036
Mfr # 121.47036
Zoro # G200544721
product price: $69.49
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
30mm (1.18")
Thickness
28mm (1.1")
Rotor Dia.
315.6mm (12.43")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.47036
Zoro #
G200544721
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.18")
Thickness
28mm (1.1")
Rotor Dia.
315.6mm (12.43")
Lug Holes Size
12.7mm (0.5")
Rotor Height
56.7mm (2.23")
Hub Hole Diameter
58mm (2.28")
Details
Item
Brake Rotor
Lug Hole Quantity
5
Style
Plain
Bolt Circle
114mm (4.49")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Description
Standard Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.