
Standard Brake Rotor, 121.47037
Mfr # 121.47037
Zoro # G4469916
product price: $45.69
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
17mm (0.669")
Thickness
15mm (0.59")
Rotor Dia.
299.7mm (11.799")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.47037
Zoro #
G4469916
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
17mm (0.669")
Thickness
15mm (0.59")
Rotor Dia.
299.7mm (11.799")
Hub Hole Diameter
69mm (2.717")
Rotor Height
46.5mm (1.83")
Lug Holes Size
12.3mm (0.48")
Details
Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.