Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.63045

  • Mfr # 121.63045

  • Zoro # G4474597


product price: $48.45
/ea

Key Features

Style
Pillar
Center Hole Diameter
73.500 mm
Disc Mounting
Floating
Stud/Lug Hole Diameter
0.571 in
Outside Dia.
297.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.63045
Zoro #
G4474597
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
73.500 mm
Stud/Lug Hole Diameter
0.571 in
Outside Dia.
297.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Discard Thickness
24.400 mm
Height
54.000 mm
Nominal Thickness
1.028 in

Details

Style
Pillar
Disc Mounting
Floating
Lug Hole Quantity
5
Surface Finish
Smooth
Rotor Type
Vented
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.