
Standard Brake Rotor, 121.63059
Mfr # 121.63059
Zoro # G4479899
product price: $55.75
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
28.1mm (1.106")
Thickness
26.5mm (1.04")
Rotor Dia.
320mm (12.6")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.63059
Zoro #
G4479899
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28.1mm (1.106")
Thickness
26.5mm (1.04")
Rotor Dia.
320mm (12.6")
Lug Holes Size
16.7mm (0.657")
Rotor Height
54.7mm (2.15")
Hub Hole Diameter
72.5mm (2.85")
Details
Lug Hole Quantity
5
Style
Plain
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.