Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.63068

  • Mfr # 121.63068

  • Zoro # G4471952


product price: $38.89
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26 mm
Finish
Uncoated
Height
45.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.63068
Zoro #
G4471952
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26 mm
Height
45.8 mm
Rotor Dia.
276 mm
Minimum Thickness
24.4 mm
Lug Hole Size
0.51 in
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
69 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Uncoated
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.