
Standard Brake Rotor, 121.63069
Mfr # 121.63069
Zoro # G4472451
product price: $42.99
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
60.1 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.63069
Zoro #
G4472451
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
60.1 mm
Rotor Dia.
302 mm
Minimum Thickness
8.4 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
80 mm
Lug Hole Size
0.496 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.