
Standard Brake Rotor, 121.63071
Mfr # 121.63071
Zoro # G4473011
product price: $48.79
/eaKey Features
Rotor Type
Vented
Center Hole Diameter
72.100 mm
Discard Thickness
1.039 in
Height
64.000 mm
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.63071
Zoro #
G4473011
UPC #
-
Country of Origin
Unknown
Dimensions
Center Hole Diameter
72.100 mm
Discard Thickness
1.039 in
Height
64.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
16.600 mm
Nominal Thickness
1.102 in
Outside Dia.
11.890 in
Details
Rotor Type
Vented
Grade
Standard
Surface Finish
Smooth
Style
Straight
Lug Hole Quantity
5
Disc Mounting
Floating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.