Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.63086

  • Mfr # 121.63086

  • Zoro # G4470631


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Discard Thickness
30.500 mm
Nominal Thickness
32.000 mm
Outside Dia.
14.567 in
Rotor Type
Vented
Center Hole Diameter
2.854 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.63086
Zoro #
G4470631
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
30.500 mm
Nominal Thickness
32.000 mm
Outside Dia.
14.567 in
Center Hole Diameter
2.854 in
Stud/Lug Hole Diameter
16.600 mm
Mounting Bolt Hole Circle Diameter
114.600 mm
Height
2.224 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Straight
Surface Finish
Smooth
Grade
Standard
Disc Mounting
Floating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.