
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65001
Zoro #
G4473711
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30.1 mm
Height
137.3 mm
Rotor Dia.
297.6 mm
Bolt Circle Dia.
139.7 mm
Lug Hole Size
1/2"-20
Minimum Thickness
28.5 mm
Center Hole Diameter
86.5 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.