
Standard Brake Rotor, 121.65004
Mfr # 121.65004
Zoro # G4473492
product price: $64.85
/eaKey Features
Grade
Standard
Disc Mounting
Behind the Hub
Discard Thickness
23.880 mm
Bolt Hole Dia. (mm)
13.400 mm
Rotor Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65004
Zoro #
G4473492
UPC #
-
Country of Origin
Unknown
Dimensions
Discard Thickness
23.880 mm
Bolt Hole Dia. (mm)
13.400 mm
Outside Dia.
12.559 in
Mounting Bolt Hole Circle Diameter
120.700 mm
Center Hole Diameter
3.579 in
Nominal Thickness
25.400 mm
Height
3.898 in
Details
Grade
Standard
Disc Mounting
Behind the Hub
Rotor Type
Vented
Surface Finish
Smooth
Mounting Bolt Hole Quantity
8
Style
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.