Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.65014

  • Mfr # 121.65014

  • Zoro # G4476076


product price: $57.65
/ea

Key Features

Lug Hole Quantity
5
Nominal Thickness
22mm (0.87")
Thickness
20.6mm (0.81")
Style
Plain
Rotor Dia.
261mm (10.276")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65014
Zoro #
G4476076
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22mm (0.87")
Thickness
20.6mm (0.81")
Rotor Dia.
261mm (10.276")
Rotor Height
105mm (4.134")
Hub Hole Diameter
63.6mm (2.5")
Lug Holes Size
1/2 x 20

Details

Lug Hole Quantity
5
Style
Plain
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.