
Standard Brake Rotor, 121.65026
Mfr # 121.65026
Zoro # G4475927
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
31.6 mm
Height
142.6 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65026
Zoro #
G4475927
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
31.6 mm
Height
142.6 mm
Rotor Dia.
319 mm
Minimum Thickness
30 mm
Center Hole Diameter
120.3 mm
Bolt Circle Dia.
165.1 mm
Lug Hole Size
9/16"-18
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Finish
Uncoated
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.