Zoro Homepage

Standard Brake Rotor, 121.65033

  • Mfr # 121.65033

  • Zoro # G4476049


product price: $57.99
/ea

Key Features

Center Hole Diameter
63.800 mm
Bolt Thread Pitch
20.000 in
Nominal Thickness
22.100 mm
Disc Mounting
Hub & Rotor
Mounting Bolt Hole Circle Diameter
4.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65033
Zoro #
G4476049
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
63.800 mm
Nominal Thickness
22.100 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Outside Dia.
10.287 in
Stud Thread Diameter
0.500 in
Height
4.150 in
Discard Thickness
0.811 in

Details

Bolt Thread Pitch
20.000 in
Disc Mounting
Hub & Rotor
Lug Hole Quantity
5
Grade
Standard
Style
Straight
Surface Finish
Smooth
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.