
Standard Brake Rotor, 121.65035
Mfr # 121.65035
Zoro # G4475866
product price: $62.25
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
22.1mm (0.87")
Thickness
20.6mm (0.81")
Rotor Dia.
276mm (10.87")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65035
Zoro #
G4475866
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22.1mm (0.87")
Thickness
20.6mm (0.81")
Rotor Dia.
276mm (10.87")
Rotor Height
63.3mm (2.492")
Lug Holes Size
1/2 x 20
Details
Lug Hole Quantity
5
Style
Plain
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.