Zoro Homepage

Standard Brake Rotor, 121.65037

  • Mfr # 121.65037

  • Zoro # G4479059


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
8
Nominal Thickness
31.5mm (1.24")
Thickness
30mm (1.181")
Rotor Dia.
317.9mm (12.516")
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65037
Zoro #
G4479059
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
31.5mm (1.24")
Thickness
30mm (1.181")
Rotor Dia.
317.9mm (12.516")
Rotor Height
142.6mm (5.614")
Lug Holes Size
9/16 x 18
Hub Hole Diameter
124mm (4.88")

Details

Lug Hole Quantity
8
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
165.1mm (6.5")
Rotor Design
Rotors Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.