Zoro Homepage

Standard Brake Rotor, 121.65052

  • Mfr # 121.65052

  • Zoro # G4479129


product price: $38.79
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11.9 mm
Height
58.4 mm
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65052
Zoro #
G4479129
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11.9 mm
Height
58.4 mm
Rotor Dia.
285 mm
Minimum Thickness
11 mm
Center Hole Diameter
71.3 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.57 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.