Zoro Homepage

Standard Brake Rotor, 121.65054

  • Mfr # 121.65054

  • Zoro # G4477272


product price: $45.25
/ea

Key Features

Stud/Lug Hole Diameter
0.630 in
Rotor Type
Vented
Lug Hole Quantity
5
Height
2.602 in
Outside Dia.
11.260 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65054
Zoro #
G4477272
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.630 in
Height
2.602 in
Outside Dia.
11.260 in
Center Hole Diameter
72.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Nominal Thickness
26.000 mm
Discard Thickness
0.965 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Straight
Disc Mounting
Floating
Surface Finish
Smooth
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.