
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65056
Zoro #
G4477771
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25.7 mm
Height
104 mm
Rotor Dia.
308 mm
Minimum Thickness
24.7 mm
Lug Hole Size
M12-1.75
Bolt Circle Dia.
135 mm
Center Hole Diameter
86.8 mm
Details
Item
Brake Rotor and Hub Assembly
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Uncoated
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.