
Standard Brake Rotor, 121.65057
Mfr # 121.65057
Zoro # G4478709
product price: $52.19
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
26mm (1.02")
Thickness
24.5mm (0.96")
Rotor Dia.
308mm (12.13")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65057
Zoro #
G4478709
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26mm (1.02")
Thickness
24.5mm (0.96")
Rotor Dia.
308mm (12.13")
Lug Holes Size
15.2mm (0.598")
Hub Hole Diameter
90mm (3.54")
Rotor Height
52mm (2.047")
Details
Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
135mm (5.31")
Cryo Treating Option
Without Cryo Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.