Zoro Homepage

Standard Brake Rotor, 121.65062

  • Mfr # 121.65062

  • Zoro # G4478097


product price: $49.79
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
7
Nominal Thickness
29.7 mm
Finish
Uncoated
Height
47.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65062
Zoro #
G4478097
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
29.7 mm
Height
47.2 mm
Rotor Dia.
307.8 mm
Lug Hole Size
0.591 in
Minimum Thickness
27.7 mm
Center Hole Diameter
92.5 mm
Bolt Circle Dia.
150 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
7
Finish
Uncoated
Style
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.