Zoro Homepage

Standard Brake Rotor, 121.65066

  • Mfr # 121.65066

  • Zoro # G4479740


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
5
Nominal Thickness
26mm (1.02")
Thickness
24.5mm (0.96")
Style
Plain
Rotor Dia.
286mm (11.26")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65066
Zoro #
G4479740
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26mm (1.02")
Thickness
24.5mm (0.96")
Rotor Dia.
286mm (11.26")
Lug Holes Size
1/2 x 20
Rotor Height
57.6mm (2.27")

Details

Lug Hole Quantity
5
Style
Plain
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.