
Standard Brake Rotor, 121.65069
Mfr # 121.65069
Zoro # G4479302
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
10
Nominal Thickness
38.1 mm
Height
123.8 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65069
Zoro #
G4479302
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
38.1 mm
Height
123.8 mm
Rotor Dia.
395 mm
Lug Hole Size
0.51 in
Center Hole Diameter
139.4 mm
Minimum Thickness
36 mm
Bolt Circle Dia.
163.2 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
10
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.