Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.65076

  • Mfr # 121.65076

  • Zoro # G4482936


product price: $59.99
/ea

Key Features

Style
Straight
Nominal Thickness
1.028 in
Center Hole Diameter
2.772 in
Bolt Thread Pitch
20.000 in
Mounting Bolt Hole Circle Diameter
4.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65076
Zoro #
G4482936
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.028 in
Center Hole Diameter
2.772 in
Mounting Bolt Hole Circle Diameter
4.500 in
Stud Thread Diameter
0.500 in
Height
108.000 mm
Discard Thickness
24.500 mm
Outside Dia.
261.000 mm

Details

Style
Straight
Bolt Thread Pitch
20.000 in
Disc Mounting
Hub & Rotor
Grade
Standard
Lug Hole Quantity
5
Surface Finish
Smooth
Rotor Type
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.