
Standard Brake Rotor, 121.65082
Mfr # 121.65082
Zoro # G4481122
product price: $56.45
/eaKey Features
Disc Mounting
Floating
Outside Dia.
12.008 in
Height
2.610 in
Lug Hole Quantity
5
Rotor Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65082
Zoro #
G4481122
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
12.008 in
Height
2.610 in
Center Hole Diameter
2.835 in
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
0.630 in
Discard Thickness
24.500 mm
Nominal Thickness
1.024 in
Details
Disc Mounting
Floating
Lug Hole Quantity
5
Rotor Type
Vented
Style
Straight
Surface Finish
Smooth
Grade
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.