
Standard Brake Rotor, 121.65083
Mfr # 121.65083
Zoro # G4483128
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26.2 mm
Height
108 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65083
Zoro #
G4483128
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26.2 mm
Height
108 mm
Rotor Dia.
305 mm
Minimum Thickness
24.5 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
1/2"-20
Center Hole Diameter
70.4 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.