Zoro Homepage

Standard Brake Rotor, 121.65085

  • Mfr # 121.65085

  • Zoro # G4480282


product price: $60.69
/ea

Key Features

Rotor Type
Solid
Surface Finish
Smooth
Grade
Standard
Discard Thickness
12.000 mm
Drum Dia
9.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65085
Zoro #
G4480282
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
12.000 mm
Nominal Drum Diameter
228.400 mm
Mounting Bolt Hole Circle Diameter
5.315 in
Nominal Thickness
14.200 mm
Stud/Lug Hole Diameter
0.630 in
Outside Dia.
334.000 mm
Center Hole Diameter
3.445 in
Height
2.217 in

Details

Rotor Type
Solid
Surface Finish
Smooth
Grade
Standard
Drum Dia
9.055 in
Disc Mounting
Floating / DIH
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.