Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.65088

  • Mfr # 121.65088

  • Zoro # G4472880


product price: $52.19
/ea

Key Features

Lug Hole Quantity
5
Nominal Thickness
30.1mm (1.185")
Thickness
27.7mm (1.09")
Style
Plain
Rotor Dia.
308mm (12.13")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65088
Zoro #
G4472880
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30.1mm (1.185")
Thickness
27.7mm (1.09")
Rotor Dia.
308mm (12.13")
Hub Hole Diameter
92.4mm (3.638")
Lug Holes Size
16.1mm (0.63")
Rotor Height
47.1mm (1.854")

Details

Lug Hole Quantity
5
Style
Plain
Bolt Circle
135mm (5.31")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.