
Standard Brake Rotor, 121.65091
Mfr # 121.65091
Zoro # G4470430
product price: $57.15
/eaKey Features
Lug Hole Quantity
5
Stud/Lug Hole Diameter
0.539 in
Style
Straight
Outside Dia.
12.008 in
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65091
Zoro #
G4470430
UPC #
-
Country of Origin
Unknown
Dimensions
Stud/Lug Hole Diameter
0.539 in
Outside Dia.
12.008 in
Center Hole Diameter
82.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Height
2.217 in
Nominal Thickness
1.024 in
Discard Thickness
0.965 in
Details
Lug Hole Quantity
5
Style
Straight
Grade
Standard
Surface Finish
Smooth
Disc Mounting
Floating
Rotor Type
Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.