Zoro Homepage

Standard Brake Rotor, 121.65092

  • Mfr # 121.65092

  • Zoro # G4473066


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
10
Nominal Thickness
38.1mm (1.5")
Thickness
36mm (1.417")
Style
Plain
Rotor Dia.
395mm (15.55")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65092
Zoro #
G4473066
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
38.1mm (1.5")
Thickness
36mm (1.417")
Rotor Dia.
395mm (15.55")
Rotor Height
123.8mm (4.874")
Lug Holes Size
13mm (0.51")
Hub Hole Diameter
139.4mm (5.488")

Details

Lug Hole Quantity
10
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
163.2mm (6.425")
Cryo Treating Option
Without Cryo Treating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.