
Standard Brake Rotor, 121.65094
Mfr # 121.65094
Zoro # G4471359
product price: $49.99
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
12 mm
Height
58.4 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65094
Zoro #
G4471359
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12 mm
Height
58.4 mm
Rotor Dia.
323 mm
Lug Hole Size
0.535 in
Center Hole Diameter
82 mm
Bolt Circle Dia.
114.3 mm
Minimum Thickness
10.5 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Uncoated
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.