Zoro Homepage

Standard Brake Rotor, 121.65099

  • Mfr # 121.65099

  • Zoro # G4472390


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
7
Nominal Thickness
30 mm
Height
92.2 mm
Rotor Dia.
330 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65099
Zoro #
G4472390
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Height
92.2 mm
Rotor Dia.
330 mm
Minimum Thickness
28.5 mm
Lug Hole Size
M14-2
Center Hole Diameter
86.7 mm
Bolt Circle Dia.
150 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
7
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.