Zoro Homepage

Standard Brake Rotor, 121.65104

  • Mfr # 121.65104

  • Zoro # G4476408


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Center Hole Diameter
125.000 mm
Disc Mounting
Hub & Rotor
Discard Thickness
1.417 in
Outside Dia.
331.000 mm
Lug Hole Quantity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65104
Zoro #
G4476408
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
125.000 mm
Discard Thickness
1.417 in
Outside Dia.
331.000 mm
Mounting Bolt Hole Circle Diameter
6.693 in
Height
143.500 mm
Stud Thread Diameter
14.000 mm
Nominal Thickness
1.496 in

Details

Disc Mounting
Hub & Rotor
Lug Hole Quantity
8
Grade
Standard
Style
Pillar
Surface Finish
Smooth
Rotor Type
Vented
Includes
ABS Tone Ring included
Bolt Thread Pitch
1.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.