Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.65109

  • Mfr # 121.65109

  • Zoro # G4474070


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
37.9 mm
Finish
Uncoated
Height
229.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65109
Zoro #
G4474070
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
37.9 mm
Height
229.9 mm
Rotor Dia.
330 mm
Bolt Circle Dia.
170 mm
Center Hole Diameter
125 mm
Lug Hole Size
M14-1.5
Minimum Thickness
36 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Finish
Uncoated
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.