Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.65111

  • Mfr # 121.65111

  • Zoro # G4477010


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
10
Nominal Thickness
38.9 mm
Height
98.4 mm
Rotor Dia.
369 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65111
Zoro #
G4477010
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
38.9 mm
Height
98.4 mm
Rotor Dia.
369 mm
Lug Hole Size
0.63 in
Bolt Circle Dia.
170 mm
Minimum Thickness
37.4 mm
Center Hole Diameter
129 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
10
Style
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.