
Standard Brake Rotor, 121.65116
Mfr # 121.65116
Zoro # G4477062
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
38 mm
Height
115.6 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65116
Zoro #
G4477062
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
38 mm
Height
115.6 mm
Rotor Dia.
346.4 mm
Bolt Circle Dia.
170 mm
Center Hole Diameter
124.8 mm
Minimum Thickness
36.4 mm
Lug Hole Size
M14-1.5
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Finish
Uncoated
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.