
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65121
Zoro #
G4485112
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
38 mm
Height
115.5 mm
Rotor Dia.
347 mm
Lug Hole Size
0.606 in
Bolt Circle Dia.
170 mm
Center Hole Diameter
125 mm
Minimum Thickness
36.4 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.