Zoro Homepage

Standard Brake Rotor, 121.65122

  • Mfr # 121.65122

  • Zoro # G4484397


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
8
Nominal Thickness
38mm (1.496")
Thickness
36.4mm (1.43")
Style
Plain
Rotor Dia.
347mm (13.66")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65122
Zoro #
G4484397
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
38mm (1.496")
Thickness
36.4mm (1.43")
Rotor Dia.
347mm (13.66")
Lug Holes Size
M14 x 1.5
Rotor Height
213.1mm (8.39")
Hub Hole Diameter
142mm (5.59")

Details

Lug Hole Quantity
8
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
200mm (7.87")
Cryo Treating Option
Without Cryo Treating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.