Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.65123

  • Mfr # 121.65123

  • Zoro # G4484150


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Center Hole Diameter
127.000 mm
Rotor Type
Vented
Disc Mounting
Floating / DIH
Stud/Lug Hole Diameter
0.626 in
Mounting Bolt Hole Circle Diameter
165.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65123
Zoro #
G4484150
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
127.000 mm
Stud/Lug Hole Diameter
0.626 in
Mounting Bolt Hole Circle Diameter
165.100 mm
Nominal Thickness
1.417 in
Nominal Drum Diameter
8.898 in
Discard Thickness
1.354 in
Outside Dia.
13.583 in
Height
3.563 in

Details

Rotor Type
Vented
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Lug Hole Quantity
8
Grade
Standard
Drum Dia
8.984 in
Style
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.