Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.65124

  • Mfr # 121.65124

  • Zoro # G4484351


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
8
Nominal Thickness
40mm (1.57")
Thickness
38.4mm (1.51")
Style
Plain
Rotor Dia.
345mm (13.58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65124
Zoro #
G4484351
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
40mm (1.57")
Thickness
38.4mm (1.51")
Rotor Dia.
345mm (13.58")
Lug Holes Size
9/16 x 18
Rotor Height
144mm (5.669")
Hub Hole Diameter
123.8mm (4.87")

Details

Lug Hole Quantity
8
Style
Plain
Bolt Circle
165.1mm (6.5")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.