
Standard Brake Rotor, 121.65126
Mfr # 121.65126
Zoro # G4485462
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
40 mm
Height
204 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.65126
Zoro #
G4485462
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
40 mm
Height
204 mm
Rotor Dia.
345 mm
Bolt Circle Dia.
165.1 mm
Minimum Thickness
38.4 mm
Lug Hole Size
0.61 in
Center Hole Diameter
123.8 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.